KLINGSPOR 349228 DT602A DIAMOND BLADE 400 X 3.6 20 MM
DT 602 A Supra Large diamond cutting blade
See technical informationReferences
Klingspor:349228
Rubix:416A3644
EAN:4014855367108

Product details : KLINGSPOR 349228 DT602A DIAMOND BLADE 400 X 3.6 20 MM
DT 602 A diamond cutting blade, 400 x 3.6 x 20 mm 24 segments 40 x 3.6 x 10 mm, wide gullet
Technical specifications
Attributes
| Diameter | 400 mm |
|---|---|
| Thickness | 3.6 mm |
| Abrasive Material | diamond |
| Reaming diameter | 20 mm |
| Application | construction materials |
| Shape | laser-welded segmented diamond cutting blade (wide gullet/wide-toothed segmentation) |
| Max speed | 100 m/s |
| Series | dt 602 a supra |
Show UNSPSC/ECL@SS
£ 207.95 excl. VAT
/ Each
£ 249.54 incl. VAT
- Usually arrives within 14 working days