FLEXOVIT 66252829290 FLAT CUTTING OFF WHEEL ANGLE GRINDER LONG LIFE-IN

Cutting Wheel

See technical informationSee documents
References
Flexovit:66252829290
Rubix:399A7531
EAN:8711479122378
brand logo
Technical specifications
Diameter230 mm
Thickness2 mm
Abrasive Materialaluminium oxide
See all Specifications
Documents

Product details : FLEXOVIT 66252829290 FLAT CUTTING OFF WHEEL ANGLE GRINDER LONG LIFE-IN


Cutting disc Flexovit long life for steel. High tool life.

Technical specifications


Attributes
Diameter230 mm
Thickness2 mm
Abrasive Materialaluminium oxide
Reaming diameter22.23 mm
Applicationcutting
Shaperound
Grain30
Max speed80 m/s
Seriesfd40 a30v-bf41 extra long life
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
  • Delivery usually within ( 10 ) days