Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
GARRYSON CYLINDERENDCUT BURR GTDX172-1
GARRYSON CYLINDERENDCUT BURR GTDX172-1
ATA Miller Tool
References
ata garryson:
GTDX172-1
rubix:
118A5012
Technical specifications
Tail diameter
6
mm
Shape of head
Cylinder
Total length
70
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GARRYSON CYLINDERENDCUT BURR GTDX172-1
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cylinder
Total length
70
mm
Head diameter
12
mm
Capacity length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.95
excl. VAT
/
Each
£
52.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD ZYA 0820/6 Z3P 21101726 TC BURR C3 PLUS
CUTLINE 863142 CARBIDE BURR MOD C ROUNDEND STEELCUT 12,7X25-6
CUTLINE 847256 CARBIDE BURR MOD M CONEHEAD D12,7
DORMER P805C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814119
FACOM CUTTING WHEEL VFA.1202
21105382 TC-BURRS WRC 1225/6 INOX
PFERD 21235053 TC-BURRS TRE 0610/3 C5
ROEBUCK TB060162S60 CARBIDE BURR DIAMOND CUT CYLINDER 6 X 19 X 6MM SHA
CUTLINE 863238 CARBIDE BURR MOD L CONICAL ROUND DIA CUT 9,5X27-6
GARRYSON GT3200 CARBIDE BURR
ROEBUCK TA130250L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 13MM ENDCUT
ROEBUCK KB61225-6 T/C BUR DIA/CUT CYLINDER 12 X 25 X 6MM TB130252S60
GT3200DXL-8 BALL NOSE CYLINDER BURRS 75MM
CUTLINE 863246 SOLID CARBIDE BURR MODEL M CONE HEAD D.3X11-3
FACOM CUTTING WHEEL VFA.1210