Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863244 CARBIDE BURR MOD M POINTED CON CROSSCUT 6X13-3
CUTLINE 863244 CARBIDE BURR MOD M POINTED CON CROSSCUT 6X13-3
Carbide Bur
References
giss cutline:
863244
rubix:
216A9262
ean:
3660338178498
Technical specifications
Tail diameter
6
mm
Shape of head
Cone
Total length
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863244 CARBIDE BURR MOD M POINTED CON CROSSCUT 6X13-3
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR M 6x13-3 CONICAL POINTU-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Cone
Total length
45
mm
Teeth
Crossed
Head diameter
3
mm
Scope
Universal
Capacity length
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.00
excl. VAT
/
Each
£
18.00
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 863232 CARBIDE BURR MOD L CON ROUND S STEEL 12,7X30-6
6MM BALL NOSE CYL BURR
CUTLINE 863154 CARBIDE BURR MOD C ROUNDEND ALUCUT 9,5X19-6
CUTLINE 847261 CARBIDE BURR MOD F ROUNDEND TREEHEAD 12,7
CUTLINE 847266 CARBIDE BURR MODEL C CYLIND BALLNOSE 12,7
PFERD WRC0313/3Z4 BURR 21205143 TC-BURRS WRC 0313/3 C4
CUTLINE 863219 CARBIDE BURR MOD J COUTERSINK 60DEG 12X11-6
CUTLINE 863124 SOLID CARBIDE BURR MOD B CYLIND SING CUT 6X13-3
PFERD RBF 0820/6 Z3P 21117626 TC BURR C3 PLUS
21105282 TC-BURRS WRC 1020/6 INOX
CUTLINE 863149 CARBIDE BURR MOD C ROUNDEND SINGCUT 9,5X19-6
FACOM CUTTING WHEEL VFA.1200
CUTLINE 863153 CARBIDE BURR MOD C ROUN END ALUCUT 6X19-6
21105382 TC-BURRS WRC 1225/6 INOX
GARRYSON CARBIDE BURR 1/2X 1 X 6MM GT3700C-1