References
Bahco:TR0860M08X-110
Rubix:401A7488
Manufacturer :TR0860M08X-110
EAN:7314150507269




Technical specifications
| Tail diameter | 8 mm |
|---|---|
| Shape of head | arch pointed nose (arched pointed nose) |
| Total length | 110 mm |
Product details : BAHCO TR0860M08X-110 TC ROT BURR TIRE ROUTER
Burr cut style designed for cleaning and reaming for tyre repairs
Specific diameters to cover the available range of vulcanizing stem inserts
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Maximum speed 1500 RPM; speeds exceeding 1500 RPM generates heat that destroys the bond between the rubber and the steel reinforcement
Long reach and parallel shanks for easy use
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Deburring of surfaces with round edges and surfaces
DIN:SPG
Stock standard: X = yes
Specific diameters to cover the available range of vulcanizing stem inserts
Special cutting edge suitable for soft materials
Used to deburr irregular objects or to complete finishing work inside a confined space
Maximum speed 1500 RPM; speeds exceeding 1500 RPM generates heat that destroys the bond between the rubber and the steel reinforcement
Long reach and parallel shanks for easy use
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Deburring of surfaces with round edges and surfaces
DIN:SPG
Stock standard: X = yes
Technical specifications
Attributes
| Tail diameter | 8 mm |
|---|---|
| Shape of head | arch pointed nose (arched pointed nose) |
| Total length | 110 mm |
| Head diameter | 8 mm |
| Scope of application | material removal |
| Capacity length | 50 mm |
| Type of cut | x-cut |
Show UNSPSC/ECL@SS
£ 58.40 excl. VAT
/ Each
£ 70.08 incl. VAT
- Delivery usually within ( 14 ) days