Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863210 CARBIDE BURR MOD H FLAME CROSSCUT 12X32-6
CUTLINE 863210 CARBIDE BURR MOD H FLAME CROSSCUT 12X32-6
Carbide Bur
References
giss cutline:
863210
rubix:
216A9240
ean:
3660338178191
Technical specifications
Tail diameter
6
mm
Shape of head
Flame
Total length
77
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863210 CARBIDE BURR MOD H FLAME CROSSCUT 12X32-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR H 12x32-6 FLAM-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Flame
Total length
77
mm
Teeth
Crossed
Head diameter
12.7
mm
Scope
Universal
Capacity length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.63
excl. VAT
/
Each
£
52.36
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
PFERD ZYAS0313/3Z4 BURR 21200243 TC-BURRS ZYAS 0313/3 C4
PFERD RBF 0820/6 Z3P 21117626 TC BURR C3 PLUS
CUTLINE 863188 CARBIDE BURR MOD F OGIVE SINGCUT 12,7X25-6
GARRYSON MINIATURE BURR GT4200
BAHCO D0606M06 TC ROTARY BURR
CUTLINE 863245 SOLID CARBIDE BURR MODEL M CONE HEAD D.16X25-6
CUTLINE 863218 CARBIDE BURR MOD J COUTERSINK 60DEG 10X8-6
GARRYSON CYLINDERENDCUT BURR GTDX172-1
PFERD SKM0311/3Z4 BURR 21214143 TC-BURRS SKM 0311/3 C4
CUTLINE 863196 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X13-3
FACOM CUTTING WHEEL VFA.1200
ROEBUCK TZ60501FS HEAVY DUTY BURR SET PACK OF 5
PFERD SPG0313-3 Z3P GL75 CARBIDE BURR
GARRYSON BURR 57-60-91 T4700
PFERD 21201482 TC-BURRS ZYA 0613/3 INOX