GEDORE 1B-1/4AF 1B SERIES COMBINATION SPANNER 1/4 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1/4AF
Rubix:2515678
Manufacturer :6005120
EAN:4010886600511

Product details : GEDORE 1B-1/4AF 1B SERIES COMBINATION SPANNER 1/4 INCH A/F
Combination spanner 1/4" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Opening | 1/4' |
| Length | 100 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- Delivery usually within ( 8 ) days
