Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
IRWIN RECORD LEADER 350 SERIES STILLSON 12 INCH
IRWIN RECORD LEADER 350 SERIES STILLSON 12 INCH
Leader Pipe Wrench
References
record (irwin):
T35012
rubix:
012107
Technical specifications
Opening
51
Length
300
mm
Product details
Technical specifications
Product details : IRWIN RECORD LEADER 350 SERIES STILLSON 12 INCH
Leader pipe wenches features heavy-duty frame and handle are a one-piece casting.
Technical specifications
Attributes
Opening
51
Length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.55
excl. VAT
/
Each
£
51.06
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 19MM DEND SKT WRENCH 25 PK 19
ROEBUCK 03000 1000V INSULATED ADJUSTABLE SPANNER 8IN
STAHLWILLE 02200021 3/8 INCH DRIVE X 21MM CROW FOOT SPANNER
STAHLWILLE 02200011 3/8 INCH DRIVE X 11MM CROW FOOT SPANNER
BAHCO 6M-21-23 OPEN END WRENCH
STAHLWILLE 40486969 1.13/16 AF COMBI SPANNER 13S
BAHCO 133SGM-65 OPEN END WRENCH
BAHCO 1952M-14 COMBINATION WRENCH
FACOM RATCHETING COMBINATION SPANNER 27MM 467B.27
WERA 073287 JOKER WRENCH RATCHET COMBI 3/4 SB
ROEBUCK OPEN END PODGER SPANNER 36MM
FACOM FLARE NUT WRE 70A.16
BAHCO 6M-30-36 OPEN END WRENCH
KNIPEX 980008 OPEN JAW WRENCHES
FACOM RATCHETING COMBINATION SPANNER 7MM 467B.7