References
Bahco:4659-TILE-30-8
Rubix:401A8060
Manufacturer :4659-TILE-30-8
EAN:7314150388059



Product details : BAHCO 4659-TILE-30-8 MASONRY-CHISELS SDS MAX
Size range 90 mm to 110 mm
Hardened high quality and wear-resistant tool steel
Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS max holders
Hardened high quality and wear-resistant tool steel
Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS max holders
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 80 mm |
| Weight | 625 g |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 48.75 excl. VAT
/ Each
£ 58.50 incl. VAT
- Delivery usually within ( 14 ) days
