References
Bahco:9B-5/16
Rubix:401A6166
Manufacturer :9B-5/16
EAN:7314150366088




Technical specifications
| Square drive adapter | rechthoekige aansluiting 9x12 mm; aansluiting 5/16' '' |
|---|---|
| Length | 75 mm |
Product details : BAHCO 9B-5/16 9X12 BIT RATCHET 5/16 H
Pear head reversible bit ratchet with 30 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 9x12 receiver 1/4 and 5/16 inch hex drives
Suitable for 7465, 74W9, 74P9, IZO-D, TAW9, TAWM9 wrenches
Torque length is altered and the target torque setting must be calculated
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 9x12 receiver 1/4 and 5/16 inch hex drives
Suitable for 7465, 74W9, 74P9, IZO-D, TAW9, TAWM9 wrenches
Torque length is altered and the target torque setting must be calculated
Technical specifications
Attributes
| Square drive adapter | rechthoekige aansluiting 9x12 mm; aansluiting 5/16' '' |
|---|---|
| Length | 75 mm |
| Diameter | 7.94 mm |
| Model | 9b-5/16 |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 87.67 excl. VAT
/ Each
£ 105.20 incl. VAT
- Delivery usually within ( 14 ) days