SPARTEX SV516134ZSXX S/SteelFLOOR CHESTS 510.610.340 STAINLESS STEEL
Chest Spartex
See technical informationReferences
Spartex:UK-SV516134ZSXX
Rubix:224A9559
Manufacturer :SV516134ZSXX
Product details : SPARTEX SV516134ZSXX S/SteelFLOOR CHESTS 510.610.340 STAINLESS STEEL
These Stainless Steel cupboards are designed and manufactured for clean environment use. Excellent in food, pharmaceutical and medical operations, these cupboards are especially effective where damp and corrosion is a factor. The durable stainless steel design is easy to clean and wipe down ensuring your workplace stays hygienic.
Technical specifications
Attributes
| Width | 510 mm |
|---|---|
| Height | 340 mm |
| Length | 610 mm |
Show UNSPSC/ECL@SS
£ 1,296.80 excl. VAT
/ Each
£ 1,556.16 incl. VAT
- Delivery usually within ( 16 ) days

