FACOM MOD.S161-46 MODULE OF 1/2IN SOCKET 26 PIECES
Socket Module ½" hex metric - 26 pieces - MOD.S161-46
See technical informationReferences
Facom:MOD.S161-46
Rubix:270A2277
EAN:3662424066979

Product details : FACOM MOD.S161-46 MODULE OF 1/2IN SOCKET 26 PIECES
Compatible with the FACOM modular storage system:
Suitable for CHRONO XL, CHRONO +, JET XL, JET + and BP.MBOX.L.
Contains:
- 1 x high performance waterproof ½" pawl (S.161B)
- 21 x ½" hex metric sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x ½" universal joint (S.240A)
- 1 x ½" sliding handle (S.120A)
- Thermoformed tray L (420 x 188 mm): PL.L02.
Weight: 3.680 kg.
Suitable for CHRONO XL, CHRONO +, JET XL, JET + and BP.MBOX.L.
Contains:
- 1 x high performance waterproof ½" pawl (S.161B)
- 21 x ½" hex metric sockets: S.H 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x ½" universal joint (S.240A)
- 1 x ½" sliding handle (S.120A)
- Thermoformed tray L (420 x 188 mm): PL.L02.
Weight: 3.680 kg.
Technical specifications
Attributes
| Number of elements | 27 |
|---|---|
| Height | 40 mm |
| Width | 418 mm |
| Depth | 175 mm |
Show UNSPSC/ECL@SS
£ 323.80 excl. VAT
/ Each
£ 388.56 incl. VAT
- Delivery usually within ( 14 ) days
