References
Bahco:FF1A07
Rubix:401A4235
Manufacturer :FF1A07
EAN:7314150227846



Product details : BAHCO FF1A07 FOAM W/ HACKSAWS
Includes 15 pieces
3734N drift punch 3, 5, 6 mm
3735N-4-120 centre punch, 4 mm x 120 mm
3740-175 flat cold chisel, 175 mm
SQZ150003 squeeze knife
1-100-08-2-2 ERGO™ flat file with handle, 8", second
1-210-08-2-2 ERGO™ half-round engineering file, 8", second
1-230-08-2-2 ERGO™ round engineering file, 8", second
2744 multipurpose snip, 190 mm
317 hacksaw frame and Sandflex® bi-metal blade
3625W-35 nylon tip mallet, 35 mm
3745-150 cape chisel, 150 mm
481-400 German DIN hammer, 400 mm
782-U utility wire brush
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
3734N drift punch 3, 5, 6 mm
3735N-4-120 centre punch, 4 mm x 120 mm
3740-175 flat cold chisel, 175 mm
SQZ150003 squeeze knife
1-100-08-2-2 ERGO™ flat file with handle, 8", second
1-210-08-2-2 ERGO™ half-round engineering file, 8", second
1-230-08-2-2 ERGO™ round engineering file, 8", second
2744 multipurpose snip, 190 mm
317 hacksaw frame and Sandflex® bi-metal blade
3625W-35 nylon tip mallet, 35 mm
3745-150 cape chisel, 150 mm
481-400 German DIN hammer, 400 mm
782-U utility wire brush
Offers premium hand tools, quality tool storage and a wide assortment of inlays to suit every need
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 15 |
|---|---|
| Height | 40 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 186.05 excl. VAT
/ Each
£ 223.26 incl. VAT
- Delivery usually within ( 14 ) days
