References
Facom:MODM.R161-36PB
Rubix:270A2202
EAN:3662424074479

Product details : FACOM MODM.R161-36PB 1/4IN SOCKET SET 46 PIECES FOAM MODULE
FOAM MODULE RATCHET SOCKETS 1/4"Composition : R.161B : ratchet, Extension bars, Universal joint, Sliding handle, Socket ¼’’ bit holder, Fitted handle, Sockets : R.5.5 – 6 – 7 – 8 – 9 – 10 – 11 – 12 – 13 - 14, Bit-holder socket ECR, 83SH.JP9BPB, Pozidriv : 1 – 2 - 3, Phillips : 1 – 2 - 3, Slotted : 4.5 - 6.5 - 8, 6-POINT: 3 – 4 – 5 – 6 - 7, Tamper Torx : TT15 – 20 – 25 - 27 – 30 - 40
Technical specifications
Attributes
| Number of elements | 46 |
|---|---|
| Height | 45 mm |
| Width | 418 mm |
| Depth | 188 mm |
Show UNSPSC/ECL@SS
£ 291.30 excl. VAT
/ Each
£ 349.56 incl. VAT
- Delivery usually within ( 14 ) days
