ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE A 180X410X30MM
7 OPEN ENDED AF SPANNERS TYPE A
See technical informationSee documentsReferences
Roebuck:890411
Rubix:236A8561
EAN:3660338429330

Documents
Product details : ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE A 180X410X30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition (''):
Ø 1/4x5/16- 5/16x3/8-7/16x1/2-9/16x5/8-11/16x3/4-13/16x7/8 - 15/16x1
Some sizes are available individually
Composition (''):
Ø 1/4x5/16- 5/16x3/8-7/16x1/2-9/16x5/8-11/16x3/4-13/16x7/8 - 15/16x1
Some sizes are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Height | 30 mm |
| Width | 180 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 52.05 excl. VAT
/ Each
£ 62.46 incl. VAT
- In stock: Next day delivery
