FACOM MOD.440-2XL MODULE OF COMBINATION SPANNERS
Module of 5 mixed keys OGV ® large dimensions OGV ® from 27 to 32 and 34 mm
See technical informationReferences
Facom:MOD.440-2XL
Rubix:80117012
EAN:3148518034104



Product details : FACOM MOD.440-2XL MODULE OF COMBINATION SPANNERS
Module of 5 mixed keys OGV ® large dimensions OGV ® from 27 to 32 and 34 mm
- Including:
- 440.27 - 29 - 30 - 32 - 34 mm.
-Thermoformed tray XL PL. 671.
Weight: 2.920 kg.
- Including:
- 440.27 - 29 - 30 - 32 - 34 mm.
-Thermoformed tray XL PL. 671.
Weight: 2.920 kg.
Technical specifications
Attributes
| Logistic Weight | 3153 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x195x55 mm |
| Package weight | 3086 g |
| Number of elements | 5 |
| Material | thermoformed plastic |
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 180.60 excl. VAT
/ Each
£ 216.72 incl. VAT
- Delivery usually within ( 14 ) days
