References
Bahco:FF1A3002
Rubix:401A4144
Manufacturer :FF1A3002
EAN:7314150289264



Product details : BAHCO FF1A3002 WRENCH COMBI 1 - 7 PCS3/3
Includes 7 pieces
1RM-19 combination ratcheting wrench, 19 mm
1RM-21 combination ratcheting wrench, 21 mm
1RM-22 combination ratcheting wrench, 22 mm
1RM-24 combination ratcheting wrench, 24 mm
1RM-27 combination ratcheting wrench, 27 mm
1RM-30 combination ratcheting wrench, 30 mm
1RM-32 combination ratcheting wrench, 32 mm
Foam available with laser marked
1RM-19 combination ratcheting wrench, 19 mm
1RM-21 combination ratcheting wrench, 21 mm
1RM-22 combination ratcheting wrench, 22 mm
1RM-24 combination ratcheting wrench, 24 mm
1RM-27 combination ratcheting wrench, 27 mm
1RM-30 combination ratcheting wrench, 30 mm
1RM-32 combination ratcheting wrench, 32 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 7 |
|---|---|
| Height | 35 mm |
| Width | 543 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 316.12 excl. VAT
/ Each
£ 379.34 incl. VAT
- Delivery usually within ( 14 ) days
