References
Facom:MODM.CPEA0
Rubix:226A4086
EAN:3662424090356

Product details : FACOM MODM.CPEA0 FOAM 3 PCS PLIERS SET
- Compatible with FACOM modular storage system
- Suitable for CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ trolleys.
Technical specifications
Attributes
| Number of elements | 3 |
|---|---|
| Material | foam |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 133.83 excl. VAT
/ Each
£ 160.60 incl. VAT
- Delivery usually within ( 14 ) days
