FACOM MOD.AT5 PROT SD MODULE 10PCE STD

Screwdriver Set

See technical informationSee documents

References

Facom:MOD.AT5
Rubix:395A5107
EAN:3662424098390
brand logo

Technical specifications

Number of elements10
See all Specifications

Documents

Product details : FACOM MOD.AT5 PROT SD MODULE 10PCE STD


- Compatible with the FACOM modular storage system: - Adapted to CHRONO, JET, CHRONO XL, CHRONO+, JET XL and JET+ trolleys.
MODULE 10 SCREWDRIVERS

Technical specifications


Attributes
Number of elements10
Height40 mm
Width175 mm
Depth418 mm
£ 101.67 excl. VAT
/ Each
£ 122.00 incl. VAT
  • Delivery usually within ( 14 ) days