FACOM MOD.440-1 COMB SPANNER SET IN TRAY
Module 16 mixed keys OGV® from 6 to 22 and 24 mm
See technical informationReferences
Facom:MOD.440-1
Rubix:80011824
EAN:3148518005777




Product details : FACOM MOD.440-1 COMB SPANNER SET IN TRAY
Module 16 mixed keys OGV® from 6 to 22 and 24 mm
- Including:
- 440.6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 22 - 24 mm.
- Thermoformed tray PL.670.
Weight: 1.790 kg.
- Including:
- 440.6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 22 - 24 mm.
- Thermoformed tray PL.670.
Weight: 1.790 kg.
Technical specifications
Attributes
| Logistic Weight | 1945 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x200x60 mm |
| Package weight | 1907 g |
| Number of elements | 16 |
| Material | thermoformed plastic |
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 170.94 excl. VAT
/ Each
£ 205.13 incl. VAT
- In stock: Next day delivery
