References
Bahco:FF1A133
Rubix:401A4211
Manufacturer :FF1A133
EAN:7314150336692



Product details : BAHCO FF1A133 FOAM W/SCREWDRIVERS
Includes 17 pieces
900T-020-100 screwdriver T-handle hex 2 mm x 100 mm
900T-025-100 screwdriver T-handle hex 2.5 mm x 100 mm
900T-030-100 screwdriver T-handle hex 3 mm x 100 mm
900T-040-150 screwdriver T-handle hex 4 mm x 150 mm
900T-050-150 screwdriver T-handle hex 5 mm x 150 mm
900T-060-200 screwdriver T-handle hex 6 mm x 200 mm
900T-080-200 screwdriver T-handle hex 8 mm x 200 mm
900T-100-200 screwdriver T-handle hex 100 mm x 200 mm
B194.006.075 screwdriver TORX® T6 x 75 mm
B194.007.075 screwdriver TORX® T7 x 75 mm
B194.008.075 screwdriver TORX® T8 x 75 mm
B194.009.075 screwdriver TORX® T9 x 75 mm
B194.010.075 screwdriver TORX® T10 x 75 mm
B194.015.100 screwdriver TORX® T15 x 100 mm
B194.020.100 screwdriver TORX® T20 x 100 mm
B194.025.125 screwdriver TORX® T25 x 125 mm
B194.030.150 screwdriver TORX® T30 x 150 mm
Foam available with laser marked
900T-020-100 screwdriver T-handle hex 2 mm x 100 mm
900T-025-100 screwdriver T-handle hex 2.5 mm x 100 mm
900T-030-100 screwdriver T-handle hex 3 mm x 100 mm
900T-040-150 screwdriver T-handle hex 4 mm x 150 mm
900T-050-150 screwdriver T-handle hex 5 mm x 150 mm
900T-060-200 screwdriver T-handle hex 6 mm x 200 mm
900T-080-200 screwdriver T-handle hex 8 mm x 200 mm
900T-100-200 screwdriver T-handle hex 100 mm x 200 mm
B194.006.075 screwdriver TORX® T6 x 75 mm
B194.007.075 screwdriver TORX® T7 x 75 mm
B194.008.075 screwdriver TORX® T8 x 75 mm
B194.009.075 screwdriver TORX® T9 x 75 mm
B194.010.075 screwdriver TORX® T10 x 75 mm
B194.015.100 screwdriver TORX® T15 x 100 mm
B194.020.100 screwdriver TORX® T20 x 100 mm
B194.025.125 screwdriver TORX® T25 x 125 mm
B194.030.150 screwdriver TORX® T30 x 150 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 17 |
|---|---|
| Height | 35 mm |
| Width | 445 mm |
| Depth | 543 mm |
Show UNSPSC/ECL@SS
£ 140.26 excl. VAT
/ Each
£ 168.31 incl. VAT
- Delivery usually within ( 14 ) days
