References
Bahco:FF1E5003
Rubix:401A4283
Manufacturer :FF1E5003
EAN:7314150285723



Product details : BAHCO FF1E5003 MIX STRIKING 2- 11 PCS1/3
Includes 11 pieces
3733-2 drift punch, 2 mm
3733-3 drift punch, 3 mm
3733-4 drift punch, 4 mm
3733-5 drift punch, 5 mm
3735-5-120 centre punch, 5 mm x 120 mm
3739-300 Pointed cold chisel, 300 mm
3740-100 flat cold chisel, 100 mm
3740-125 flat cold chisel, 125 mm
3740-150 flat cold chisel, 150 mm
3740-200 flat cold chisel, 200 mm
481-300 German DIN hammer, 300 mm
Foam available with laser marked
3733-2 drift punch, 2 mm
3733-3 drift punch, 3 mm
3733-4 drift punch, 4 mm
3733-5 drift punch, 5 mm
3735-5-120 centre punch, 5 mm x 120 mm
3739-300 Pointed cold chisel, 300 mm
3740-100 flat cold chisel, 100 mm
3740-125 flat cold chisel, 125 mm
3740-150 flat cold chisel, 150 mm
3740-200 flat cold chisel, 200 mm
481-300 German DIN hammer, 300 mm
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 11 |
|---|---|
| Height | 35 mm |
| Width | 181 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 97.10 excl. VAT
/ Each
£ 116.52 incl. VAT
- Delivery usually within ( 14 ) days
