References
Bahco:FF1F3010
Rubix:401A4253
Manufacturer :FF1F3010
EAN:7314150339082



Product details : BAHCO FF1F3010 COMB. WRENCHES SET -17 PCS 2/3
Includes 17 pieces
1RM/S5 combination wrench set,
8,
10,
13,
17,
19
111M/SH12 set with holder from
8 to
19
Foam available with laser marked
1RM/S5 combination wrench set,
8,
10,
13,
17,
19
111M/SH12 set with holder from
8 to
19
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 17 |
|---|---|
| Height | 35 mm |
| Width | 362 mm |
| Depth | 445 mm |
Show UNSPSC/ECL@SS
£ 178.01 excl. VAT
/ Each
£ 213.61 incl. VAT
- Delivery usually within ( 14 ) days
