FACOM MOD.AT1VE PROTWIST SD MODULE 1000V 8 PIECE SCREWDRIVER SET
MODULE 8 PROTWIST® INSULATED SCREWDRIVERS 1000 VOLTS
See technical informationReferences
Facom:MOD.AT1VE
Rubix:233A8262
EAN:3662424098338

Product details : FACOM MOD.AT1VE PROTWIST SD MODULE 1000V 8 PIECE SCREWDRIVER SET
ATVE 3,5 - 4 - 5,5 - 6,5 - ATP1X100VE - ATP2X125VE - ATD1X100VE - ATD2X125VE
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Height | 40 mm |
| Width | 175 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 104.18 excl. VAT
/ Each
£ 125.02 incl. VAT
- Delivery usually within ( 14 ) days
