ROEBUCK ORGANIZER MODULE, HAMMERS 845711
Hammer side table module
See technical informationSee documentsReferences
Roebuck:845711
Rubix:209A8253
EAN:3660338076848

Documents
Product details : ROEBUCK ORGANIZER MODULE, HAMMERS 845711
Includes:
.
-1 tri-material riveting hammer (Reference 845303). .
-1 hammer 32 mm (ref 733698). .
-1 chisel 200 mm (ref 828644). .
-1 pin punch 2 mm (ref 828064). .
-1 pin punch 3 mm (ref 828065). .
-1 pin punch 4 mm (ref 828066). .
-1 pin punch 5 mm (ref 828067). .
-1 pin punch 6 mm (ref 828068).
-1 tri-material riveting hammer (Reference 845303). .
-1 hammer 32 mm (ref 733698). .
-1 chisel 200 mm (ref 828644). .
-1 pin punch 2 mm (ref 828064). .
-1 pin punch 3 mm (ref 828065). .
-1 pin punch 4 mm (ref 828066). .
-1 pin punch 5 mm (ref 828067). .
-1 pin punch 6 mm (ref 828068).
Technical specifications
Attributes
| Number of elements | 8 |
|---|---|
| Height | 40 mm |
| Width | 410 mm |
| Depth | 180 mm |
Show UNSPSC/ECL@SS
£ 81.50 excl. VAT
/ Each
£ 97.80 incl. VAT
- Usually arrives within 14 working days
