BAHCO B145.006.100 SCREWDRIVER AWL 6.0X100


BahcoFit Awl with Rubber Grip for Pre-Punching/Drilling Holes 6 mm x 100 mm

References
bahco:B145.006.100
rubix:80216695
ean:7314150278756
brand logo
brand logo
Technical specifications

Product details : BAHCO B145.006.100 SCREWDRIVER AWL 6.0X100


AWL, for pre-punching and drilling holes. Handle: 2-component handle with vertical grovees for comfortable grip and maximum force transmission. Anti-slip surface. Permanent symbol on the handle for quick identification of the tip. Blade: high performance alloy steel. Chrome plated and entirely hardened. Black finish tip for higher accuracy. Branding: part number and tip size laser branded for easier identification. SB: retail packaging

Strengths

Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Round tip for pre-punching holes

Technical specifications


Attributes
Logistic Weight80 g
Diameter6 mm
Length100 mm
Handle2-Component
Weight70 g
Show UNSPSC/ECL@SS
£ 5.84 excl. VAT
/ Each
£ 7.01 incl. VAT
  • In stock: Next day delivery