FACOM 249.G8SLS SHEATHED DRIFT PUNCH 8MM - SAFETY LOCK SYSTEM
249.GSLS - Sheathed pin tumblers - SLS
See technical informationReferences
Facom:249.G8SLS
Rubix:2588821
EAN:3662424051555

Product details : FACOM 249.G8SLS SHEATHED DRIFT PUNCH 8MM - SAFETY LOCK SYSTEM
Milling cutter
- For renovating the contact surfaces of battery terminals.
- Dimensions (L. x W. x H.): 26 x 92 x 130 mm.
Weight: 230 g.
- For renovating the contact surfaces of battery terminals.
- Dimensions (L. x W. x H.): 26 x 92 x 130 mm.
Weight: 230 g.
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Length | 216 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 43.78 excl. VAT
/ Each
£ 52.54 incl. VAT
- In stock: Next day delivery
