Ball bearing Thrust Double thrust
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 87 mm |
Logistics dimensions (L x W x H) | 87x120x120 mm |
---|---|
Logistic Weight | 4700 g |
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 87 mm |
Series | 524 |
Material | bearing steel |
Cage | steel |
Reference speed | 1300 rpm |
Limit speed | 1800 rpm |
Basic static load, axial - C0a | 400000 N |
Basic dynamic load, axial - Ca | 195000 N |
Usually arrives within 14 working days