Axial deep groove ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 60 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x60x60 mm |
---|---|
Logistic Weight | 270 g |
Inner diameter | 30 mm |
Outer diameter | 60 mm |
Width | 21 mm |
Series | 513 |
Material | Steel |
Reference speed | 9300 rpm |
Limit speed | 5700 rpm |
Basic static load, axial - C0a | 65000 N |
Basic dynamic load, axial - Ca | 35500 N |
In stock: Next day delivery