Thrust ball bearing NSK 51318, Inner diameter: 90 mm | Outer diameter: 155 mm | Width: 50 mm
Grooved ball bearing 513
See technical informationReferences
NSK:51318
Rubix:102A5658
Manufacturer :51318 N
EAN:00029176087349

Product details : NSK THRUST BALL BEARING 51318
Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.
Technical specifications
Attributes
| Logistic Weight | 3880 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 155 mm |
| Width | 50 mm |
| Type of bearing | simple effect |
| Series | 51300 series |
| Material | high carbon chromium bearing steel (suj2) |
| Cage | steel |
| Weight | 3.83 kg |
| Thickness | 50 mm |
| Reference speed | 1700 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 214000 N |
Show UNSPSC/ECL@SS
£ 219.21 excl. VAT
/ Each
£ 263.05 incl. VAT
- Delivery usually within ( 2 ) days
