Thrust ball bearing NSK 51164M, Inner diameter: 320 mm | Outer diameter: 400 mm | Width: 63 mm
Thrust Ball Bearing
See technical informationSee documentsReferences
NSK:51164M
Rubix:102A9042
EAN:00029176531057

Documents
Product details : NSK THRUST BEARING 51164M
Single-direction axial deep groove ball bearing NSK
Single-direction axial deep groove ball bearing NSK
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 63 mm |
| Type of bearing | simple effect |
| Series | 511 |
| Material | bearing steel |
| Cage | brass |
| Weight | 18.6 kg |
| Thickness | 63 mm |
| Basic dynamic load, axial - Ca | 365000 N |
Show UNSPSC/ECL@SS
£ 1,707.34 excl. VAT
/ Each
£ 2,048.81 incl. VAT
- Usually arrives within 14 working days
