Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC213G2L3 INSERT BEARING
Insert bearing with set screw SNR UC213G2L3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UC213G2L3
rubix:
205A9271
ean:
3413529580866
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC213G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
120
mm
Width
65.1
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.90
excl. VAT
/
Each
£
61.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 213-2F, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 27 mm
Insert bearing with set screw SKF YAR 204-2RF, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR EX308AGR, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 65.3 mm
Insert bearing with set screw SNR US211-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 45.3 mm
Insert bearing with set screw NTN UC201-008D1, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 204-2RFGR/HV, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 205-100-2RF/HV, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw NTN UCS205-100LD1N, Inner diameter: 25.4 mm
Insert bearing with set screw RHP 1230-1.1/4ECG, Outer diameter: 62 mm | Inner diameter: 44.5 mm | Width: 62 mm
Insert bearing with set screw SNR UCX15-48G2, Outer diameter: 140 mm | Inner diameter: 76.2 mm | Width: 82.6 mm
Insert bearing with set screw SNR CUC.208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1030-30GHLT, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw PTN SUC216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 33 mm
Insert bearing with set screw NTN UCX06D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 42.8999999999999 mm