References
SNR:P.217
Rubix:205A7111
EAN:3413529568758


Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 247 mm |
| Shaft Height | 95.2 mm |
Product details : SNR P217 HOUSING
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Fixation centre-to-centre distance | 247 mm |
| Shaft Height | 95.2 mm |
| Number of holes | 2 |
| Outer diameter | 119 mm |
| Width | 83 mm |
Show UNSPSC/ECL@SS
£ 57.43 excl. VAT
/ Each
£ 68.92 incl. VAT
- Delivery usually within ( 3 ) days