References
NTN:KH2030
Rubix:394A9483
EAN:4547359086881



Documents
Product details : NTN KH2030 BALL BUSHINGS
Ball bushings are compact components for precise, low-friction linear movements on cantilevered hardened steel shafts.
Closed protective cover
Technical specifications
Attributes
| Series | kh |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Length | 30 mm |
| Sealing | open |
| Material | hardened steel sleeve (outer cylinder or steel segments);pa (cage) |
| Weight | 33 kg |
| Number of ball rows | 6 |
| Standard | - |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- Usually arrives within 14 working days
