BAHCO BE-8251 SCREWDRIVER ERGO 1.0X6X150


Ergo Slotted Screwdriver

References
bahco:BE-8251
rubix:241A6220
ean:7314150242481
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size1x6 mm
Blade length150 mm
See all Specifications

Product details : BAHCO BE-8251 SCREWDRIVER ERGO 1.0X6X150


Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.

Technical specifications


Attributes
Logistic Weight115 g
ImprintFlat
Imprint size1x6 mm
Blade length150 mm
Length272 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 10.70 excl. VAT
/ Each
£ 12.84 incl. VAT
  • Usually arrives within 14 working days