82H- Short metric male Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 22 |
Length | 200 mm |
Logistic Weight | 936 g |
---|---|
Packaged dimensions (D x W x H) | 225x105x30 mm |
Package weight | 936 g |
Imprint | Hex / Allen |
Imprint size | 22 |
Length | 200 mm |
Finishing | Phosphate |
Usually arrives within 14 working days