Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 42 EL 3 HEXAGON SOCKET KEY EXTRA LONG MM
GEDORE 42 EL 3 HEXAGON SOCKET KEY EXTRA LONG MM
Pin face wrench angled 42 EL
References
gedore:
42 EL 3
rubix:
399A5376
manufacturer :
6351110
ean:
4010886635117
Technical specifications
Imprint
Hex / Allen
Imprint size
3 mm
Length
129
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 42 EL 3 HEXAGON SOCKET KEY EXTRA LONG MM
Hexagon Allen key, extra long 3 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, zinc-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3 mm
Length
129
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.28
excl. VAT
/
Each
£
2.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE DT 2142 10 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
WERA 133156 950PKS HEX KEY 6.0/100 SHORT BALLEND CHROME PLATED
ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH
BAHCO 1995M-4 OFFSET KEY 4MM BLACK
ROEBUCK HEX WRENCH LONG ARM 12MM
WERA 024020 967 TORX KEY TX40/76 SHORT BLACKLASER
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 17MM
GEDORE HEX SOCKET 6MM 1669575 DTT 42 6
FACOM HEXAGONAL KEY 89.30
ROEBUCK HEX WRENCH SHORT ARM 5MM 250-050-01-42033
FACOM 89TXA.HO9 9PC TORX KEY SET T8-T40
FACOM HEXAGONAL KEY 83H.3
WERA 021645 950L HEX KEY 12.0/250 LONG CHROME PLATED
FACOM 89TXA.27 TORX 27 P SHAPED HEX KEY
FACOM 86H.JE7BSLS SLS 7 PIECE FOLDING METRIC HEX KEYS 1.5MM - 6MM