Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE
ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE
Endless abrasive belt Unbranded
References
unbranded:
C82423028120
rubix:
062335
Technical specifications
Length
280
mm
Product details
Technical specifications
Product details : ROEBUCK C82423028120 GLASS PAPER SHEETS GRADE P120 SINGLE
Technical specifications
Attributes
Length
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.35
excl. VAT
/
Each
£
0.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER
ROEBUCK 305226 EMERY ROLL 25MM X 50M EXTRA COARSE P40 50M
3M 189184 SC-BL A MED 50 X 2000
ROEBUCK 886452 CERAMIC FILE BELT 13 X 454 MM G60
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120
ROEBUCK FLAP DISC ZIRCONIUM TYPE B 100 X 16MM G40
ROEBUCK GS4010060 ABRASIVE FLAP WHEEL 40 X 10MM DIAMETER 60 GRADE
NORTON 66254422505 RAZORSTAR SANDING BELT 50 X 2500MM 36G YELLOW
ROEBUCK 306143 EMERY CLOTH SHEETS P150 PACK OF 50
ROEBUCK 306205 ALUMINIUM OXIDE CLOTH BELT 25 X 1065MM P120 PACK OF 10
ROEBUCK 306210 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P40 PACK OF 10
3M 13928 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 457MM
ROEBUCK 306144-SINGLE EMERY CLOTH SHEETS O SINGLE 306144
KLINGSPOR 4478 LS WOOD WORKING BELTS 100X610 GRAIN 40 F5
MAKITA P-43284 ABRASIVE BELT 9X533 100G 9032