ROEBUCK 886554 130-10 COMBINATION 3 ARM PULLER (3-2) 20 X 110 MM
Universal 3 arm puller
See technical informationSee documentsReferences
Roebuck:886554
Rubix:231A4843
EAN:3660338399848


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 160 mm |
| Exterior capacity | 110 mm |
Documents
Product details : ROEBUCK 886554 130-10 COMBINATION 3 ARM PULLER (3-2) 20 X 110 MM
Standard pulling hook.
Strong design, high performance and long service life
The end stop protects the hook from slipping off the cross-beam.
Pulling hooks with infinitely variable adjustment on the cross-beam.
Two-arm design for space-saving operation. Mechanical pressure screw.
Milled thread treated with special coating.
Quick change or turning of the pulling jaws by depressing the end stop.
Turning the pulling hooks enables them to be used both internally and externally.
Suitable for pulling asymmetric workpieces.
Spindle head band prevents the wrench from slipping off.
Made in Germany
Strong design, high performance and long service life
The end stop protects the hook from slipping off the cross-beam.
Pulling hooks with infinitely variable adjustment on the cross-beam.
Two-arm design for space-saving operation. Mechanical pressure screw.
Milled thread treated with special coating.
Quick change or turning of the pulling jaws by depressing the end stop.
Turning the pulling hooks enables them to be used both internally and externally.
Suitable for pulling asymmetric workpieces.
Spindle head band prevents the wrench from slipping off.
Made in Germany
Combination 3-arm puller (3-2) 20 x 110 mm
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 160 mm |
| Exterior capacity | 110 mm |
| Extraction force | 3 t |
Show UNSPSC/ECL@SS
£ 96.66 excl. VAT
/ Each
£ 115.99 incl. VAT
- Usually arrives within 14 working days