Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
BOSCH 2607335686 14.4V 2.6AH NIMH O-PACK BATTERY
BOSCH 2607335686 14.4V 2.6AH NIMH O-PACK BATTERY
14.4 V O-Pack batteries
References
bosch:
2607335686
rubix:
8548668
ean:
3165140334679
Technical specifications
Capacity
2.6
Ah
Voltage
14.4
V
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2607335686 14.4V 2.6AH NIMH O-PACK BATTERY
Applications :: SD Battery capacity Ah: 2.6
Cell technology: NiMH
Technical specifications
Attributes
Logistic Weight
882
g
Packaged dimensions (D x W x H)
140
x
110
x
85
mm
Package weight
855
g
Capacity
2.6
Ah
Voltage
14.4
V
Type
NiMH
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.33
excl. VAT
/
Each
£
206.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MILWAUKEE 4932451395 M12 6.0AH REDLITHIUM-ION BATTERY
MAKITA BL1021B 2AH 12V RECHARGEABLE BATTERY
MAKITA 2 X BL4025 2.5AH BATTERIES DC40RA 240V CHARGER CASE
BOSCH BATTERY 18V 2607335688
MAKITA 193930-3 BATTERY BH1233C 12V 3.3AH
BOSCH 1600A00DD7 BATTERY PACK PBA 18V 6.0AH
MILWAUKEE 4933464963 M18 BACK PACK FLUID PUMP HARNESS 1 X 4AH BATTERY
BOSCH 1600A02149 18V 5.5AH PROCORE18V BATTERY, SUPPLIED IN CARTON
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
BOSCH 1600Z0002X 12V / 10.8V 2AH LI-ION BATTERY
MILWAUKEE 4932479265 M18 5.0AH REDLITHIUM-ION CHEMICAL RESISTANCE BATT
MAKITA 638593-3 BATTERY BL1013 10.8V SET BULK
MAKITA 632F15-1 BATTERY BL1850B18V LI-ION BULK
BOSCH 2607336236 18V 3.0AH LI-ION BATTERY
STEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESS