Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MILWAUKEE 4933464963 M18 BACK PACK FLUID PUMP HARNESS 1 X 4AH BATTERY
MILWAUKEE 4933464963 M18 BACK PACK FLUID PUMP HARNESS 1 X 4AH BATTERY
Battery for portable electrical equipment Milwaukee
References
milwaukee:
4933464963
rubix:
395A6559
manufacturer :
4933464963
Product details
Technical specifications
Product details : MILWAUKEE 4933464963 M18 BACK PACK FLUID PUMP HARNESS 1 X 4AH BATTERY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
360.00
excl. VAT
/
Each
£
432.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BATTERY CL3.BA1850 18V 5.0AH
DEWALT DCB548-XJ 12.0AH 54V FLEXVOLT BATTERY
BOSCH DRIVERBATTERY 3.6V 2607336242
DEWALT DCB183-XJ RECHARGABLE 2AH LI-ION BATTERY PACK 18V
ENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4
STAHLWILLE 7195-2 54101195 BATTERY
INGERSOLL RAND BL2012 BATTERY 20V LI-ION IQV20 SERIES
MILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AH
MAKITA 193100-4 BATTERY 1234 12V NI-MH 2.6AH
MAKITA BL1021B 2AH 12V RECHARGEABLE BATTERY
MAKITA 632F15-1 BATTERY BL1850B18V LI-ION BULK
MILWAUKEE 4932471069 M18 3.0AH REDLITHIUM-ION HIGH OUTPUT BATTERY
MILWAUKEE 4933479584 M18 FUEL DUAL BATTERY SELF-PROPELLD LAWN MOWER 53
MAKITA 197280-8 BATTERY 5.0AH BL1850B
MILWAUKEE M18HB5.5 HEAVY DUTY 5.5AH BATTERY