• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(683)
  • Portable power tools(802)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MILWAUKEE 4932472074 M18 DUAL BAY RAPID CHARGER

MILWAUKEE 4932472074 M18 DUAL BAY RAPID CHARGER

Battery for portable electrical equipment Milwaukee

See technical information
References
Milwaukee:4932472074
Rubix:248A4150
Manufacturer :4932472074
brand logo
brand logo

Product details : MILWAUKEE 4932472074 M18 DUAL BAY RAPID CHARGER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 99.01 excl. VAT
/ Each
£ 118.81 incl. VAT
  • Delivery usually within ( 10 ) days

Check our products from related categories

CHALLENGER AA64 12AH 12V SEALED BATTERYDRAPER 04877 BATTERY 12V 4300MAHDRAPER 70256 12V COMBI DRILL,1X1.5AH BATTERY,1XFAST CHARGERBOSCH 1600A02149 18V 5.5AH PROCORE18V BATTERY, SUPPLIED IN CARTONMAKITA 4 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASESTEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESSMAKITA 191V42-8 XGT 40V 5.0AH PSK - BL4050F X 2 DC40RA 240V MAKPAC 2MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 110V CHARGER CASEMILWAUKEE M12B2 12V 4932430064 RED-LION BATTERYROEBUCK 898405 BATTERY 3.6V2600MAH FOR 887706 / 887708PROG CONTROL BATTERYCHALLENGER AA67 BATTERY 12V DC 38AHMILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AHSTEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESSSAFT 3.6V LITHIUM THIONYL CHLORIDE 1/2 AA BATTERY 1000MAH 201-9422
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap