MAKITA 197615-3 3.0AH LI-ION BATTERY FOR DFL400FZ ANGLE SCREWDRIVER
Makstar Li-Ion 14,4 V / 3 Ah
See technical informationReferences
Makita:197615-3
Rubix:257A9969
EAN:0088381465083

Product details : MAKITA 197615-3 3.0AH LI-ION BATTERY FOR DFL400FZ ANGLE SCREWDRIVER
Type : BL1430B ; Voltage : 14.4 V ; Capacity : 3 Ah ; Qty : 1 ; Net weight : 0.49 kg ;
Technical specifications
Attributes
| Capacity | 3 Ah |
|---|---|
| Voltage | 14.4 V |
| Type | li ion |
Show UNSPSC/ECL@SS
£ 57.72 excl. VAT
/ Each
£ 69.26 incl. VAT
- Delivery usually within ( 7 ) days
