• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(686)
  • Portable power tools(809)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Accessories, consumables and spare parts P/T
  5. Accessories for portable electrical equipment
  6. Battery for portable electrical equipment
  7. MAKITA 198000-3 7.2V BATTERY

MAKITA 198000-3 7.2V BATTERY

Battery

See technical information

References

Makita:198000-3
Rubix:80991805
EAN:0088381473392
brand logo
brand logo

Technical specifications

Capacity1.5 Ah
Voltage7.2 V

Product details : MAKITA 198000-3 7.2V BATTERY


Technical specifications


Attributes
Capacity1.5 Ah
Voltage7.2 V
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ Each
£ 49.20 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

CHALLENGER AA63 BATTERY 12V DC 7AHGEDORE 2943751 CHARGING STATION FOR E-TORC Q MODELSBOSCH BATTERY 12V 2607335684MAKITA 191V42-8 XGT 40V 5.0AH PSK - BL4050F X 2 DC40RA 240V MAKPAC 2MAKITA 2 X BL4040 4.0AH BATTERIES DC40RB 240V CHARGER CASESTEINEL 068257 18V/5.5AH REPLACEMENT BATTERY PACK FOR MH5 CORDLESSMAKITA 632G12-3 BATTERY BL1830B BULKMILWAUKEE 4932492651 M18 FORGE BATTERY 12.0 AHDEWALT DCB547-XJ 54V/18V 9AH FLEXVOLT BATTERYDEWALT DCB1880-XJ 18V 8AH XR LI-ION BATTERY PACKMILWAUKEE 4932430483 M18 5.0AH REDLITHIUM-ION BATTERYDCBP318-XJ 18V XR 3. 5AH POWERSTACK BATTERYDREMEL 2.615.088.0JA 880 12V LI-ION BATTERYBOSCH 2607335681 9.6V 2.6AH NIMH BATTERY SINGLEBattery for portable electrical equipment Makita 1916H8-8
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap