References
INA:ZS2646
Rubix:104A9999
Manufacturer :0000555490000
EAN:4012802714029

Product details : INA ZS2646 CENTRAL WASHER
Intermediate washer
Technical specifications
Attributes
| Logistic Weight | 62,1 g |
|---|---|
| Inner diameter | 26 mm |
| Outer diameter | 46 mm |
| Width | 7 mm |
| Thickness | 7 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 139.50 excl. VAT
/ 5 pieces
£ 167.40 incl. VAT
- Delivery usually within ( 7 ) days
