Plummer block housing SNR
Inner diameter | 40 mm |
---|---|
Shaft Height | 49.2 mm |
Logistic Weight | 1 g |
---|---|
Inner diameter | 40 mm |
Shaft Height | 49.2 mm |
Fixation centre-to-centre distance | 137 mm |
Series | UCP200 |
Number of holes | 2 |
Outer diameter | 80 mm |
Width | 49.2 mm |
Usually arrives within 14 working days