CLAMP NUTS
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | m 90x2 |
Nominal diameter (metric) | 90 mm |
---|---|
Female thread | m 90x2 |
Thread-cutting pitch | 2 mm |
Material | steel |
Outer diameter | 130 mm |
Diameter across flats | 130 mm |
Width | 38 mm |
Weight | 2.01 kg |
Series | zma90/130 |
Usually arrives within 14 working days