SKF Shaft nut KM Series
Nominal diameter (metric) | 110 mm |
---|---|
Female thread | M 110x2 |
Logistic Weight | 890,3 g |
---|---|
Nominal diameter (metric) | 110 mm |
Female thread | M 110x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 145 mm |
Diameter across flats | 110 mm |
Width | 19 mm |
Weight | 0.87 kg |
Series | KM |
In stock: Next day delivery