Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR HM3168 ACCESSORIES
Grooved and lock nut SNR HM3168
Grooved and lock nut SNR
References
snr:
HM3168
rubix:
205A4179
ean:
3413520488703
Product details
Technical specifications
Product details : SNR HM3168 ACCESSORIES
Technical specifications
Attributes
Outer diameter
440
mm
Width
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,026.51
excl. VAT
/
Each
£
1,231.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut AKN from MECALINE ZMA35/58-AKN, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut FAG HM3056, Female thread: Tr280X4 | Nominal diameter (metric): 330 mm
Grooved and lock nut SKF KMT 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut RHP KM25, Nominal diameter (metric): 125 mm
Grooved and lock nut AKN from MECALINE HM3148-AKN, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut SNR KM26, Female thread: M130x2
Grooved and lock nut INA ZM130, Female thread: M130X2 | Nominal diameter (metric): 165 mm
Grooved and lock nut AKN from MECALINE KM12-AKN, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SKF KMTA 30, Nominal diameter (metric): 150 mm
Grooved and lock nut AKN from MECALINE ZMA25/58-AKN, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut INA ZM06, Female thread: M6X0,5 | Nominal diameter (metric): 16 mm
Grooved and lock nut FAG HM3164, Female thread: Tr320X5 | Nominal diameter (metric): 400 mm
Grooved and lock nut INA ZMA20/38, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Grooved and lock nut AKN from MECALINE KMTA5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut SKF HM 58 T, Nominal diameter (metric): 290 mm