References
SKF:C 5020 V/C4VM118
Rubix:256A6481
EAN:7316571826332

Product details : SKF C 5020 V/C4VM118 CARB BEARING
CARB toroidal roller bearings have one row of long, slightly barrel-shaped symmetrical rollers and torus-shaped raceway profiles. They are non-locating bearings and accommodate exclusively radial loads. CARB bearings are often used to replace the non-locating spherical roller bearing in a locating/non-locating bearing arrangement.
Technical specifications
Attributes
| Logistic Weight | 4176 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 67 mm |
| Bearing Clearance | c4 |
| Series | c 50 |
| Material | bearing steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,227.32 excl. VAT
/ Each
£ 1,472.78 incl. VAT
- Usually arrives within 14 working days
